Uniden

Uniden UM435 Fixed Mount VHF Radio - White

Uniden Uniden UM435 Fixed Mount VHF Radio - White UM435
Hover or click to zoom Tap to zoom
  • Country of Origin (subject to change): Viet Nam
See full product details
$173.87

Subtotal: $173.87

Uniden #UM435 Specifications

  • Country of Origin (subject to change): Viet Nam

Description

UM435 Fixed Mount VHF Radio - White

Features:

  • Front Panel Design
  • CMB Canadian Marine Broadcast “B” Channels
  • International 4 digit Channels
  • IPX8 / JIS8 Submersible
  • Keys on Mic. 16/09, Ch Up/Dn, Scan/Mem
  • Larger LCD 25mm x 51mm
  • NMEA 0183 In/Out
  • Full Dot Matrix Display with Easy-to-Use Intuitive Menus
  • Uniden 25 Watt Full-Featured Fixed Mount VHF Marine Radio designed with a shorter chassis for more versatile installations.
  • 1 Watt/25 Watt Transmit Power
  • DSC (Digital Selective Calling)
  • One receiver dedicated for Channel 70 DSC calls
  • Distress, Individual, Urgency, Safety, Position Report and Send, DSC test call and menu selection for Auto DSC channel switching Triple Watch PlusTM
  • Ultra Compact Rugged Construction
  • Durable Rubber Grip Mic
  • S.A.M.E. Emergency/Weather Alert
  • Channel Names
  • Backlit LCD Display and Keypad
  • LCD Display and Dimmer
  • Triple Watch PlusTM
  • Memory Scan & weather scan/alert
  • Compatible with Uniden MRN-GPSK GPS Receiver

Restrictions and Compliance

  • WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Hazardous material

Reviews of Uniden #UM435

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.