customer-service Help
Union Tools

Union Tools 760-40191 Par248 #2 Lhrp Shovel W-Chucked 9 Inch Socket 4

Union Tools Union Tools 760-40191 Par248 #2 Lhrp Shovel W-Chucked 9 Inch Socket 4 79617401913
Hover or click to zoom Tap to zoom
$68.20
  • Country of Origin (subject to change): United States
See full product details
Orders over $75 ship free.

Total: $68.20

Union Tools #79617401913 Specifications

  • Country of Origin (subject to change): United States

Description

For digging in sandy light soils.Rolled step prevents material build-up.Blade Type: Open-Back Rolled Step.Blade No: 2.Blade Length: 11-1/2".Blade Width: 9-1/4".Blade Tip Shape: Round Point.Socket Length: 9".Handle Length: 48".Handle Type: Straight.Blade Material: Steel.Handle Material: White Ash.

Restrictions and Compliance

Reviews of Union Tools #79617401913