customer-service Help
Union Tools

Union Tools 760-47115 Tds12 Tapered Ditching Shovel Union Stand

Union Tools Union Tools 760-47115 Tds12 Tapered Ditching Shovel Union Stand 760-47115
Hover or click to zoom Tap to zoom
$111.39
  • Country of Origin (subject to change): United States
See full product details
This item ships free.

Total: $111.39

Union Tools #760-47115 Specifications

  • Country of Origin (subject to change): United States

Description

Blade Type: Open-Back. Reversed Step.Blade Length: 11-1/2".Blade Width: 5".Blade Tip Shape: Round Point.Socket Length: 9".Handle Length: 48".Blade Material: Steel.Handle Material: White Ash.Type: Ditching Shovel.

Restrictions and Compliance

Reviews of Union Tools #760-47115