customer-service Help
Union Tools

Union Tools 760-53128 Al12Wgs Del Dh Aluminumweste Ern Scoop

Union Tools Union Tools 760-53128 Al12Wgs Del Dh Aluminumweste Ern Scoop 760-53128
Hover or click to zoom Tap to zoom
$101.99
  • Country of Origin (subject to change): United States
See full product details
This item ships free.

Total: $101.99

Union Tools #760-53128 Specifications

  • Country of Origin (subject to change): United States

Description

For handling grain sand snow and other loose materials and general purpose clean-up.Brand Name: Razor-Back.Style: Western Scoop.Blade No: 12.Blade Length: 19-3/4".Blade Width: 14-3/4".Blade Thickness: 0.1010".Handle Length: 31".Handle Type: D-Grip.Blade Material: Aluminum.Blade Finish: Etched Finish.Handle Material: White Ash Steel.

Restrictions and Compliance

Reviews of Union Tools #760-53128