United Abrasives/Sait
Grinding Wheel, T-27, 6x1/4x7/8, A24R, PK25, 27, 6" Dia, 1/4" Thick, 7/8" Arbor Hole Size
Mfr # 20079
Zoro # G6590757
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type 27
- Abrasive Wheel Diameter 6"
- Thickness 1/4"
- Arbor Hole Size 7/8"
- Max. RPM 10200
Explore More Products
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 4-1/2" Dia, .090" Thick, 5/8"-11 Arbor Hole Size 20953
- UNITED ABRASIVES/SAIT Depressed Center Wheels, 27, 7" Dia, 1/8" Thick, 5/8"-11 Arbor Hole Size, Zirconia Alumina 20135
- UNITED ABRASIVES/SAIT Depressed Center Wheels, 27, 9" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Silicon Carbide 20097
- UNITED ABRASIVES/SAIT Depressed Center Wheels, 27, 4-1/2" Dia, 1/4" Thick, 7/8" Arbor Hole Size, Aluminum Oxide 20063
- UNITED ABRASIVES/SAIT Depressed Center Wheels, 27, 7" Dia, 1/4" Thick, 7/8" Arbor Hole Size, Aluminum Oxide 20285
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 4" Dia, .045" Thick, 5/8" Arbor Hole Size, Ceramic 22068
- UNITED ABRASIVES/SAIT United Abrasives - Sait Depressed Center Wheel T27 Ultimate Cut 5"x .045" x 7/8" Blended 22385
- UNITED ABRASIVES/SAIT United Abrasives - Sait Depressed Center Wheel T27 A24N 5"x 1/4" x 7/8" 24 Grit Aluminum Oxide 20070
- UNITED ABRASIVES/SAIT United Abrasives - Sait Depressed Center Wheel T1 5-1/2"x .045" x 5/8-11" 46 Grit Alum. Oxide 23307
- 3M CUBITRON Depressed Center Wheels, Type 27, 6 in Dia, 0.045 in Thick, 5/8"-11 Arbor Hole Size, Ceramic Grain 7100245009
- UNITED ABRASIVES/SAIT United Abrasives - Sait 23101 Depressed Center Wheel T1 4-1/2"x .045" x 7/8" 60 Grit Alum. Oxide 23101
- United Abrasives/Sait Depressed Center Wheels