United Abrasives/Sait
SAIT 23040 A36T Fast Cutting Thin High Speed Cut-Off Wheels 3" x 1/16" x 3/8"
Mfr # 23040
Zoro # G2125986
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 36
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 3"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 3/8"
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 23804 A60S General Purpose Cutting & Notching Wheels (Type 1/Type 41) 4-1/2" x .090" x 7/8", 25-Pack 23804
- UNITED ABRASIVES/SAIT SAIT 24039 EZ-Chop® Burr Free Chop Saw Wheels 14" x 3/32" x 1", 1-Pack 24039
- UNITED ABRASIVES/SAIT SAIT 23184 Saitech™ High Performance Cut-Off Wheels (Type 1/Type 41 Flat) 7" x .045" x 5/8", 50-Pack 23184
- UNITED ABRASIVES/SAIT SAIT 23072 A60T Burr Free Thin High Speed Cut-Off Wheels 4" x .035" x 1/4", 1-Pack 23072
- UNITED ABRASIVES/SAIT Gas Saw BladeT112x18x1A24RPK10 23410
- UNITED ABRASIVES/SAIT CutOff Wheel, A60T, 3"x.035"x3/8", 25000rpm 23051
- UNITED ABRASIVES/SAIT Cutting WheelT17x035x114A36TPK50 23252
- UNITED ABRASIVES/SAIT Cutting WheelT277x332x5811 PK10 22057
- UNITED ABRASIVES/SAIT Flex Grinding Wheel5x18x78100xPK25 27508
- LENOX CUTOFF WHEEL DMND 14X1"" 1972932
- FLEXOVIT REINFORCED CUTOFF WHEEL SPECIALIST L5017
- United Abrasives/Sait Cut-Off Wheels