United Abrasives/Sait
SAIT 28105 Green Silicon Carbide Bench Wheel (Grade GC120) 6" x 1" x 1", 1-Pack
Mfr # 28105
Zoro # G3871458
$52.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 6"
- Thickness 1"
- Arbor Hole Size 1"
- Abrasive Material Silicon Carbide
- Grade GC120
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 28022 Aluminum Oxide Bench Wheel (Grade A80X) 8" x 3/4" x 1", 1-Pack 28022
- UNITED ABRASIVES/SAIT United Abrasives - Sait Bench Wheel Vitrified 6" x 1" x 1" 80 Grit Silicon Carbide 28104
- UNITED ABRASIVES/SAIT Abrasive Grinding Wheel 20204
- UNITED ABRASIVES/SAIT SAIT 28141 Green Silicon Carbide Bench Wheel (Grade GC80) 10" x 1" x 1-1/4", 1-Pack 28141
- UNITED ABRASIVES/SAIT United Abrasives - Sait Bench Wheel Vitrified 8" x 1" x 1" 36 Grit Aluminum Oxide 28023
- UNITED ABRASIVES/SAIT SAIT 28103 Green Silicon Carbide Bench Wheel (Grade GC60) 6" x 1" x 1", 1-Pack 28103
- UNITED ABRASIVES/SAIT United Abrasives - Sait Bench Wheel Vitrified 6" x 3/4" x 1" 60 Grit Silicon Carbide 28100
- UNITED ABRASIVES/SAIT United Abrasives - Sait Challenger III Grinding Wheel Type 29 4-1/2 " x 1/8 " x 7/8" 36 Grit 27610
- UNITED ABRASIVES/SAIT Abrasive Grinding Wheel 20207
- PFERD 3" x .045" Die Grinder Cut-Off Wheel, 1/4" A.H. - SG STEELOX - Type 1 69305
- OREGON Quick Template for Bench Grinder Grinding Wheels 35596
- United Abrasives/Sait Straight Grinding Wheels