KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Abrasive Cut-Off Wheel, 7 In. Dia.

UNITED ABRASIVES-SAIT| Zoro #: G1275556| Mfr #: 20956

$6.74 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: Z-Tech(TM)
Abrasive Grit: 36
Arbor Size: 5/8"-11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1275556 Mfr #: 20956
Series: Z-Tech(TM)Abrasive Grit: 36
Arbor Size: 5/8"-11Abrasive Material: Zirconia Alumina
Diameter: 7"Grade: Extra Coarse
Abrasive Wheel Type: Type 27Max. RPM: 8500
Item: Application: Ferrous Metal, Stainless
Arbor Hole Size: 5/8"-11Thickness: 0.090"
Abrasive Wheel Diameter: 7"Country of Origin (subject to change): United States

Description

Depressed Center Wheels, Abrasive Wheel Type Type 27, Abrasive Wheel Diameter 7 In., Thickness 0.090 In., Arbor Hole Size 5/8 In.-11, Abrasive Material Zirconia Alumina, Abrasive Grit 36, Max. RPM 8500, Series Z-Tech(TM), Grade Extra Coarse, Application Ferrous Metal, Stainless

Reviews