DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Abrasive Cut-Off Wheel, T27, 4 in., 5/8 in.

UNITED ABRASIVES-SAIT| Zoro #: G2181566| Mfr #: 22068

$2.53 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 0.045"
Item:
Series: Saitech(TM)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2181566 Mfr #: 22068
Thickness: 0.045"Item:
Series: Saitech(TM)Max. RPM: 19,000
Grade: Extra CoarseAbrasive Material: Ceramic
Abrasive Grit: 36Application: Ferrous Metal, Stainless
Arbor Size: 5/8"Abrasive Wheel Type: Type 27
Diameter: 4"Arbor Hole Size: 5/8"
Abrasive Wheel Diameter: 4"Country of Origin (subject to change): United States

Description

Abrasive Cut-Off Wheel, Type Type 27, Wheel Type Cutting, Diameter 4 In., Thickness 0.045 In., Arbor Size 5/8 In., Abrasive Material Ceramic, Grit 36, Max. RPM 19000, Series Saitech, Application Ferrous Metal, Stainless

Reviews