KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Abrasive Rll, 1-1/2"Wx30ft.L, Alumnum Oxde

UNITED ABRASIVES-SAIT| Zoro #: G0266987| Mfr #: 81807

$6.70 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1-1/2"
Series: DA-F
Grit: 180
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0266987 Mfr #: 81807
Width: 1-1/2"Series: DA-F
Grit: 180Item: Abrasive Roll
Backing Weight: JColor: Red
Backing Material: J WeightLength: 30 ft.
Abrasive Material: Aluminum OxideGrade: Very Fine
Country of Origin (subject to change): Italy

Description

Abrasive Roll, Width 1-1/2 In., Length 30 ft., Abrasive Material Aluminum Oxide, Grit 180, Grade Very Fine, Backing Material J Weight, Backing Weight J, Series DA-F, Color Red

Reviews