Abrasive Roll, 1-1/2" W x 30 ft. L, 120G

UNITED ABRASIVES-SAIT| Zoro #: G2420573| Mfr #: 81207

$7.02 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1-1/2"
Series: DA-F
Grit: 120
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2420573 Mfr #: 81207
Width: 1-1/2"Series: DA-F
Grit: 120Item: Abrasive Roll
Backing Weight: JColor: Red
Backing Material: J WeightLength: 30 ft.
Abrasive Material: Aluminum OxideGrade: Fine
Country of Origin (subject to change): Italy

Description

Abrasive Roll, Width 1-1/2 In., Length 30 ft., Abrasive Material Aluminum Oxide, Grit 120, Grade Fine, Backing Material J Weight, Backing Weight J, Series DA-F, Color Red

Reviews