DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Abrasive Roll, 1-1/2" W x 30 ft. L, 60G

UNITED ABRASIVES-SAIT| Zoro #: G0869145| Mfr #: 80607

$8.56 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 30 ft.
Color: Red
Series: DA-F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0869145 Mfr #: 80607
Length: 30 ft.Color: Red
Series: DA-FWidth: 1-1/2"
Item: Abrasive RollBacking Material: J Weight
Grit: 60Abrasive Material: Aluminum Oxide
Grade: MediumBacking Weight: J
Country of Origin (subject to change): Italy

Description

Abrasive Roll, Width 1-1/2 In., Length 30 ft., Abrasive Material Aluminum Oxide, Grit 60, Grade Medium, Backing Material J Weight, Backing Weight J, Series DA-F, Color Red

Reviews