KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Abrasive Roll, 1-1/2" W x150 ft. L, 220G, J

UNITED ABRASIVES-SAIT| Zoro #: G2296691| Mfr #: 82206

$24.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1-1/2"
Series: DA-F
Grit: 220
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2296691 Mfr #: 82206
Width: 1-1/2"Series: DA-F
Grit: 220Item: Abrasive Roll
Backing Weight: JColor: Red
Backing Material: J WeightLength: 150 ft.
Abrasive Material: Aluminum OxideGrade: Very Fine
Country of Origin (subject to change): Italy

Description

Abrasive Roll, Width 1-1/2 In., Length 150 ft., Abrasive Material Aluminum Oxide, Grit 220, Grade Very Fine, Backing Material J Weight, Backing Weight J, Series DA-F, Color Red

Reviews