Shop Alternate Products
This Product is Discontinued
United Abrasives/Sait
Abrasive Roll, 1-1/2" W x150 ft. L, 320G, J (Discontinued)
Mfr # 83206
Zoro # G1795017
This Product is Discontinued
Key Features
- Width 1-1/2"
- Grit 320
- Abrasive Material Aluminum Oxide
- Backing Material J Weight
- Length 150 ft.