Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Abrasive Roll, 1-1/2" Wx150 ft.L, 150G, Red

UNITED ABRASIVES-SAIT| Zoro #: G0619753| Mfr #: 81506

$25.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Abrasive Roll
Grit: 150
Backing Weight: J
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0619753 Mfr #: 81506
Item: Abrasive RollGrit: 150
Backing Weight: JLength: 150 ft.
Backing Material: J WeightWidth: 1-1/2"
Abrasive Material: Aluminum OxideGrade: Fine
Series: DA-FColor: Red
Country of Origin (subject to change): Italy

Description

Abrasive Roll, Width 1-1/2 In., Length 150 ft., Abrasive Material Aluminum Oxide, Grit 150, Grade Fine, Backing Material J Weight, Backing Weight J, Series DA-F, Color Red

Reviews