Abrasive Roll, 1-1/2" Wx150 ft.L, 240G, Red

UNITED ABRASIVES-SAIT| Zoro #: G1604723| Mfr #: 82406

$24.23 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1-1/2"
Series: DA-F
Grit: 240
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1604723 Mfr #: 82406
Width: 1-1/2"Series: DA-F
Grit: 240Item: Abrasive Roll
Backing Weight: JColor: Red
Backing Material: J WeightLength: 150 ft.
Abrasive Material: Aluminum OxideGrade: Very Fine
Country of Origin (subject to change): Italy

Description

Abrasive Roll, Width 1-1/2 In., Length 150 ft., Abrasive Material Aluminum Oxide, Grit 240, Grade Very Fine, Backing Material J Weight, Backing Weight J, Series DA-F, Color Red

Reviews