Abrasive Roll, 1-1/2"W x 150 ft. L, 180G, J

UNITED ABRASIVES-SAIT| Zoro #: G1410577| Mfr #: 81806

$27.66 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1-1/2"
Length: 150 ft.
Item: Abrasive Roll
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1410577 Mfr #: 81806
Width: 1-1/2"Length: 150 ft.
Item: Abrasive RollBacking Weight: J
Grade: Very FineAbrasive Material: Aluminum Oxide
Backing Material: J WeightGrit: 180
Series: DA-FColor: Red
Country of Origin (subject to change): Italy

Description

Abrasive Roll, Width 1-1/2 In., Length 150 ft., Abrasive Material Aluminum Oxide, Grit 180, Grade Very Fine, Backing Material J Weight, Backing Weight J, Series DA-F, Color Red

Reviews