Abrasive Roll, 1-1/2"W x 150 ft. L, 40G

UNITED ABRASIVES-SAIT| Zoro #: G0721287| Mfr #: 80406

$34.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Abrasive Roll
Grit: 40
Backing Weight: J
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0721287 Mfr #: 80406
Item: Abrasive RollGrit: 40
Backing Weight: JLength: 150 ft.
Backing Material: J WeightWidth: 1-1/2"
Abrasive Material: Aluminum OxideGrade: Coarse
Series: DA-FColor: Red
Country of Origin (subject to change): Italy

Description

Abrasive Roll, Width 1-1/2 In., Length 150 ft., Abrasive Material Aluminum Oxide, Grit 40, Grade Coarse, Backing Material J Weight, Backing Weight J, Series DA-F, Color Red

Reviews