SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Abrasive Roll, 1" W x 150 ft. L, 100G, J

UNITED ABRASIVES-SAIT| Zoro #: G2416172| Mfr #: 81005

$23.93 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: RedItem: Abrasive RollWidth: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2416172 Mfr #: 81005
Color: RedItem: Abrasive Roll
Width: 1"Length: 150 ft.
Backing Weight: JSeries: DA-F
Backing Material: J WeightGrade: Fine
Grit: 100Abrasive Material: Aluminum Oxide
Country of Origin (subject to change): Italy

Description

Abrasive Roll, Width 1 In., Length 150 ft., Abrasive Material Aluminum Oxide, Grit 100, Grade Fine, Backing Material J Weight, Backing Weight J, Series DA-F, Color Red

Reviews