BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Abrasive Roll, 1" W x 150 ft. L, 120G, J

UNITED ABRASIVES-SAIT| Zoro #: G2429813| Mfr #: 81205

$21.58 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: RedItem: Abrasive RollWidth: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2429813 Mfr #: 81205
Color: RedItem: Abrasive Roll
Width: 1"Length: 150 ft.
Backing Weight: JSeries: DA-F
Backing Material: J WeightGrade: Fine
Grit: 120Abrasive Material: Aluminum Oxide
Country of Origin (subject to change): Italy

Description

Abrasive Roll, Width 1 In., Length 150 ft., Abrasive Material Aluminum Oxide, Grit 120, Grade Fine, Backing Material J Weight, Backing Weight J, Series DA-F, Color Red

Reviews