BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Abrasive Roll, 1" W x 150 ft. L, 180G, J

UNITED ABRASIVES-SAIT| Zoro #: G1321241| Mfr #: 81805

$19.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 150 ft.Color: RedSeries: DA-F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1321241 Mfr #: 81805
Length: 150 ft.Color: Red
Series: DA-FWidth: 1"
Item: Abrasive RollBacking Material: J Weight
Grit: 180Abrasive Material: Aluminum Oxide
Grade: Very FineBacking Weight: J
Country of Origin (subject to change): Italy

Description

Abrasive Roll, Width 1 In., Length 150 ft., Abrasive Material Aluminum Oxide, Grit 180, Grade Very Fine, Backing Material J Weight, Backing Weight J, Series DA-F, Color Red

Reviews