KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Abrasive Roll, 1" W x 150 ft. L, 60G, J

UNITED ABRASIVES-SAIT| Zoro #: G1876831| Mfr #: 80605

$20.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1"
Series: DA-F
Grit: 60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1876831 Mfr #: 80605
Width: 1"Series: DA-F
Grit: 60Item: Abrasive Roll
Backing Weight: JColor: Red
Backing Material: J WeightLength: 150 ft.
Abrasive Material: Aluminum OxideGrade: Medium
Country of Origin (subject to change): Italy

Description

Abrasive Roll, Width 1 In., Length 150 ft., Abrasive Material Aluminum Oxide, Grit 60, Grade Medium, Backing Material J Weight, Backing Weight J, Series DA-F, Color Red

Reviews