KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Abrasive Roll, 1" W x 150 ft. L, 80G, J

UNITED ABRASIVES-SAIT| Zoro #: G2164836| Mfr #: 80805

$23.21 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1"
Series: DA-F
Grit: 80
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2164836 Mfr #: 80805
Width: 1"Series: DA-F
Grit: 80Item: Abrasive Roll
Backing Weight: JColor: Red
Backing Material: J WeightLength: 150 ft.
Abrasive Material: Aluminum OxideGrade: Medium
Country of Origin (subject to change): Italy

Description

Abrasive Roll, Width 1 In., Length 150 ft., Abrasive Material Aluminum Oxide, Grit 80, Grade Medium, Backing Material J Weight, Backing Weight J, Series DA-F, Color Red

Reviews