KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Abrasive Roll, 2" W x 150 ft. L, 120G, J

UNITED ABRASIVES-SAIT| Zoro #: G1736892| Mfr #: 81220

$39.68 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2"
Series: DA-F
Grit: 120
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1736892 Mfr #: 81220
Width: 2"Series: DA-F
Grit: 120Item: Abrasive Roll
Backing Weight: JColor: Red
Backing Material: J WeightLength: 150 ft.
Abrasive Material: Aluminum OxideGrade: Fine
Country of Origin (subject to change): Italy

Description

Abrasive Roll, Width 2 In., Length 150 ft., Abrasive Material Aluminum Oxide, Grit 120, Grade Fine, Backing Material J Weight, Backing Weight J, Series DA-F, Color Red

Reviews