Abrasive Roll, 2" W x 150 ft. L, 180G, J

UNITED ABRASIVES-SAIT| Zoro #: G0666285| Mfr #: 81820

$37.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2"
Series: DA-F
Grit: 180
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0666285 Mfr #: 81820
Width: 2"Series: DA-F
Grit: 180Item: Abrasive Roll
Backing Weight: JColor: Red
Backing Material: J WeightLength: 150 ft.
Abrasive Material: Aluminum OxideGrade: Very Fine
Country of Origin (subject to change): Italy

Description

Abrasive Roll, Width 2 In., Length 150 ft., Abrasive Material Aluminum Oxide, Grit 180, Grade Very Fine, Backing Material J Weight, Backing Weight J, Series DA-F, Color Red

Reviews