KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Abrasive Roll, 2" W x 150 ft. L, 240G, J

UNITED ABRASIVES-SAIT| Zoro #: G0656731| Mfr #: 82420

$58.54 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2"
Series: DA-F
Grit: 240
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0656731 Mfr #: 82420
Width: 2"Series: DA-F
Grit: 240Item: Abrasive Roll
Backing Weight: JColor: Red
Backing Material: J WeightLength: 150 ft.
Abrasive Material: Aluminum OxideGrade: Very Fine
Country of Origin (subject to change): Italy

Description

Abrasive Roll, Width 2 In., Length 150 ft., Abrasive Material Aluminum Oxide, Grit 240, Grade Very Fine, Backing Material J Weight, Backing Weight J, Series DA-F, Color Red

Reviews