DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Abrasive Roll, 2" W x 150 ft. L, 320G, J

UNITED ABRASIVES-SAIT| Zoro #: G2088441| Mfr #: 83220

$32.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 150 ft.
Color: Red
Series: DA-F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2088441 Mfr #: 83220
Length: 150 ft.Color: Red
Series: DA-FWidth: 2"
Item: Abrasive RollBacking Material: J Weight
Grit: 320Abrasive Material: Aluminum Oxide
Grade: Very FineBacking Weight: J
Country of Origin (subject to change): Italy

Description

Abrasive Roll, Width 2 In., Length 150 ft., Abrasive Material Aluminum Oxide, Grit 320, Grade Very Fine, Backing Material J Weight, Backing Weight J, Series DA-F, Color Red

Reviews