PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Abrasive Roll, 2" W x 150 ft. L, 40G

UNITED ABRASIVES-SAIT| Zoro #: G0302443| Mfr #: 80420

$44.61 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: RedItem: Abrasive RollWidth: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0302443 Mfr #: 80420
Color: RedItem: Abrasive Roll
Width: 2"Length: 150 ft.
Backing Weight: JSeries: DA-F
Backing Material: J WeightGrade: Coarse
Grit: 40Abrasive Material: Aluminum Oxide
Country of Origin (subject to change): Italy

Description

Abrasive Roll, Width 2 In., Length 150 ft., Abrasive Material Aluminum Oxide, Grit 40, Grade Coarse, Backing Material J Weight, Backing Weight J, Series DA-F, Color Red

Reviews