SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Abrasive Roll, 2"Wx 150ft. L, Alumnum Oxde

UNITED ABRASIVES-SAIT| Zoro #: G0508295| Mfr #: 80820

$44.18 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 150 ft.Color: RedSeries: DA-F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0508295 Mfr #: 80820
Length: 150 ft.Color: Red
Series: DA-FWidth: 2"
Item: Abrasive RollBacking Material: J Weight
Grit: 80Abrasive Material: Aluminum Oxide
Grade: MediumBacking Weight: J
Country of Origin (subject to change): Italy

Description

Abrasive Roll, Width 2 In., Length 150 ft., Abrasive Material Aluminum Oxide, Grit 80, Grade Medium, Backing Material J Weight, Backing Weight J, Series DA-F, Color Red

Reviews