Shop Alternate Products
This Product is Discontinued
United Abrasives/Sait
Abrasive Roll, 2"Wx150 ft. L, Alumnum Oxde (Discontinued)
Mfr # 81020
Zoro # G1246061
This Product is Discontinued
Key Features
- Width 2"
- Grit 100
- Abrasive Material Aluminum Oxide
- Backing Material J Weight
- Length 150 ft.