SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Abrsv Cut Whl, 4-1/2 Dx0.045In T, 7/8In AH

UNITED ABRASIVES-SAIT| Zoro #: G0815306| Mfr #: 23334

$2.01 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Abrasive Wheel Type: Type 27Arbor Hole Size: 7/8"Thickness: 0.045"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0815306 Mfr #: 23334
Abrasive Wheel Type: Type 27Arbor Hole Size: 7/8"
Thickness: 0.045"Max. RPM: 13,300
Arbor Size: 7/8"Abrasive Grit: 36
Application: Ferrous Metal, StainlessDiameter: 4-1/2"
Item: Depressed Center WheelsAbrasive Wheel Diameter: 4-1/2"
Series: Z-Tech(TM)Grade: Extra Coarse
Abrasive Material: Zirconia AluminaCountry of Origin (subject to change): United States

Description

Depressed Center Wheels, Abrasive Wheel Type Type 27, Abrasive Wheel Diameter 4-1/2 In., Thickness 0.045 In., Arbor Hole Size 7/8 In., Abrasive Material Zirconia Alumina, Abrasive Grit 36, Max. RPM 13,300, Series Z-Tech(TM), Grade Extra Coarse, Application Ferrous Metal, Stainless

Reviews