SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Abrsv Cut Whl, 5In D, 0.045In T, 7/8In AH

UNITED ABRASIVES-SAIT| Zoro #: G1553334| Mfr #: 22071

$1.98 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Abrasive Wheel Type: Type 27Arbor Hole Size: 7/8"Thickness: 0.045"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1553334 Mfr #: 22071
Abrasive Wheel Type: Type 27Arbor Hole Size: 7/8"
Thickness: 0.045"Max. RPM: 12,200
Arbor Size: 7/8"Abrasive Grit: 60
Application: Ferrous MetalDiameter: 5"
Item: Depressed Center WheelsAbrasive Wheel Diameter: 5"
Series: A60SGrade: Medium
Abrasive Material: Aluminum OxideCountry of Origin (subject to change): United States

Description

Depressed Center Wheels, Abrasive Wheel Type Type 27, Abrasive Wheel Diameter 5 In., Thickness 0.045 In., Arbor Hole Size 7/8 In., Abrasive Material Aluminum Oxide, Abrasive Grit 60, Max. RPM 12,200, Series A60S, Grade Medium, Application Ferrous Metal

Reviews