United Abrasives/Sait
Depressed Center Wheels, Type 27, 5" Dia, .045" Thick, 7/8" Arbor Hole Size, Zirconia Alumina
Mfr # 23335
Zoro # G1484856
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 5"
- Thickness .045"
- Arbor Hole Size 7/8"
- Abrasive Material Zirconia Alumina
Explore More Products
- UNITED ABRASIVES/SAIT Depressed Center Wheels, 27, 9" Dia, 1/8" Thick, 5/8"-11 Arbor Hole Size, Zirconia Alumina 20140
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 4-1/2" Dia, .090" Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide 20913
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 4-1/2" Dia, 3/32" Thick, 7/8" Arbor Hole Size, Aluminum Oxide 22020
- UNITED ABRASIVES/SAIT Grinding WheelT276x14x5811PK10 22613
- UNITED ABRASIVES/SAIT Grinding WheelT275x14x5811PK10 20147
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 5" Dia, .095" Thick, 7/8" Arbor Hole Size, Aluminum Oxide 22325
- UNITED ABRASIVES/SAIT United Abrasives - Sait Depressed Center Wheel T27 4" x 1/4" x 5/8" Ceramic Alum. Oxide 20014
- UNITED ABRASIVES/SAIT United Abrasives - Sait Depressed Center Wheel T27 5-1/2"x 1/8" x 5/8-11" Proprietary Grain 20125
- UNITED ABRASIVES/SAIT Depressed Center Wheels, 27, 6" Dia, 1/4" Thick, 7/8" Arbor Hole Size, Aluminum Oxide 24220
- UNITED ABRASIVES/SAIT Depressed Center Wheels, 27, 5" Dia, 1/4" Thick, 7/8" Arbor Hole Size, Aluminum Oxide 20070
- REX CUT Velocity Grinding Disc 4 1/2 X 1/4 X 5/8-11 T27 Za24 790100
- United Abrasives/Sait Depressed Center Wheels