PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Abrsv Cut Whl, 6In D, 0.045In T, 7/8In AH

UNITED ABRASIVES-SAIT| Zoro #: G0992844| Mfr #: 22360

$3.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Abrasive Wheel Type: Type 27Arbor Hole Size: 7/8"Thickness: 0.045"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0992844 Mfr #: 22360
Abrasive Wheel Type: Type 27Arbor Hole Size: 7/8"
Thickness: 0.045"Max. RPM: 10,200
Arbor Size: 7/8"Abrasive Grit: 46
Application: Nonferrous Materials, AluminumDiameter: 6"
Item: Abrasive Wheel Diameter: 6"
Series: A46NAbrasive Material: Aluminum Oxide
Country of Origin (subject to change): United States

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 27, Abrasive Wheel Diameter 6 In., Thickness 0.045 In., Arbor Hole Size 7/8 In., Abrasive Material Aluminum Oxide, Abrasive Grit 46, Max. RPM 10200, Series A46N, Application Nonferrous Materials, Aluminum

Reviews