Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/8" Acid Brush, 144PK

  • Zoro #: G6591028
  • Mfr #: 00501
$25.12 ($0.17/unit)
  • Features: 6" Overall Length; 3/8" Width
  • Trim Length: 3/4"
  • Bristle Material: Horsehair
See full product details
Orders over $75 ship free.

United Abrasives-Sait #00501 Specifications

  • Zoro #: G6591028
  • Mfr #: 00501
Features: 6" Overall Length; 3/8" Width Trim Length: 3/4"
Bristle Material: Horsehair Item: Acid Brush,3/8",PK144
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Acid Brush,3/8 In.,PK144, Package Quantity 144

Reviews of United Abrasives-Sait #00501