Arbor Flap Disc, 4-1/2, 36, Extra Coarse

UNITED ABRASIVES-SAIT| Zoro #: G0992266| Mfr #: 78105

$13.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Backing Material: Polyester
Grit: 36
Abrasive Type: Coated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0992266 Mfr #: 78105
Backing Material: PolyesterGrit: 36
Abrasive Type: CoatedMounting Size: 5/8-11
Item: Arbor Mount Flap DiscBacking Weight: Y
Grade: Extra CoarseDisc Type: Type 27
Series: OvationMax. RPM: 13,300
Disc Dia.: 4-1/2"Abrasive Material: Zirconia Alumina
Country of Origin (subject to change): United States

Description

Arbor Mount Flap Disc, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Series Ovation, Backing Weight Y, Max. RPM 13,300

Reviews