SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Arbor Mount Flap Disc, 4-1/2in, 120, Fine

UNITED ABRASIVES-SAIT| Zoro #: G2250744| Mfr #: 78111

$7.03 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Disc Dia.: 4-1/2"Abrasive Type: CoatedMounting Size: 5/8-11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2250744 Mfr #: 78111
Disc Dia.: 4-1/2"Abrasive Type: Coated
Mounting Size: 5/8-11Backing Material: Polyester
Disc Type: Type 27Grit: 120
Item: Arbor Mount Flap DiscBacking Weight: Y
Series: OvationMax. RPM: 13,300
Grade: FineAbrasive Material: Zirconia Alumina
Country of Origin (subject to change): United States

Description

Arbor Mount Flap Disc, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Series Ovation, Backing Weight Y, Max. RPM 13,300

Reviews