United Abrasives-Sait

SAIT 76206 Ovation® Attacker High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 7/8", 40 Grit, 10-Pack

United Abrasives-Sait SAIT 76206 Ovation® Attacker High Density Fiberglass Backed Flap Disc  (Type 27) 4-1/2" x 7/8",  40 Grit,  10-Pack 76206
Hover or click to zoom Tap to zoom
Key Features
  • Abrasive Material: Zirconium
  • Disc Dia.: 4-1/2"
  • Disc Type: Type 27
  • Grade: Coarse
  • Grit: 40
  • Mounting Size: 7/8"
  • Series: Ovation Attacker
  • Backing Material: Cotton
See full product details
$7.80

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

United Abrasives-Sait #76206 Specifications

  • Abrasive Material: Zirconium
  • Disc Dia.: 4-1/2"
  • Disc Type: Type 27
  • Grade: Coarse
  • Grit: 40
  • Mounting Size: 7/8"
  • Series: Ovation Attacker
  • Backing Material: Cotton
  • Max. RPM: 13300
  • Operating Speed (RPM): 13300 RPM
  • Abrasive Type: Coated
  • Backing Weight: X
  • Item: Flap Disc
  • Abrasive Disc Type: Type 27
  • Disc Backing Material: Fiberglass
  • Mounting Hole Size: 7/8 in
  • Disc Diameter: 4 1/2 in
  • Diameter: 4-1/2"
  • Country of Origin (subject to change): United States

Description

The United Abrasives/SAIT Ovation® Attacker® Flap Disc is contaminant free. Made with high performance zirconium grain, the Ovation® Attacker® Flap Disc is designed for a wide variety of grinding and finishing applications. Our Fiberglass backing will wear uniformly with abrasive cloth, will not splinter or smear on the workpiece. Lighter, quieter operation. Proudly manufactured in the USA.

Reviews of United Abrasives-Sait #76206

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.