United Abrasives/Sait
SAIT 78006 Ovation® High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 7/8", 40 Grit
Mfr # 78006
Zoro # G0849511
$7.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 27
- Grade Coarse
- Grit 40
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 71275 Encore Fiberglass Backed Flap Disc (Type 29) 7" x 5/8"-11, 36 Grit, 10-Pack 71275
- UNITED ABRASIVES/SAIT Flap DiscCeramicT29 45x5811 60PK10 70923
- UNITED ABRASIVES/SAIT SAIT 71984 Sand-Light™ Flap Discs, 4-1/2" x 7/8", Very Fine (Blue) 71984
- UNITED ABRASIVES/SAIT SAIT 76338 Ovation® Attacker High Density Fiberglass Backed Flap Disc (Type 27) 5" x 5/8"-11, 60 Grit, 10-Pack 76338
- UNITED ABRASIVES/SAIT Flap Disc412x5811 60xPK10 72316
- UNITED ABRASIVES/SAIT SAIT 72931 Encore Ceramic Fiberglass Backed Flap Disc (Type 29) 4-1/2" x 5/8"-11, 40 Grit, 10-Pack 72931
- UNITED ABRASIVES/SAIT United Abrasives - Sait Ovation Flap Disc T27 5-1/2"x 5/8-11" 36 Grit Zirconium 72307
- UNITED ABRASIVES/SAIT Flap DiscSaitlokR240xPK10 74820
- UNITED ABRASIVES/SAIT Flap Disc6x5811 Z 120xPK10 78141
- NORTON ABRASIVES Flap Disc, 7 In x 120 Grit, 5/8-11 66623399019
- CGW CAMEL GRINDING WHEELS. CGW Abrasives Trimmable Flap Discs with Built in Hub 4-1/2 x 5/8-11 40 Grit Ceramic 30202
- United Abrasives/Sait Flap Discs