KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Arbor Mount Flap Disc, 4-1/2in, 60, Med.

UNITED ABRASIVES-SAIT| Zoro #: G1085813| Mfr #: 76208

$10.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Backing Material: Cotton
Grit: 60
Abrasive Type: Coated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1085813 Mfr #: 76208
Backing Material: CottonGrit: 60
Abrasive Type: CoatedMounting Size: 7/8"
Item: Arbor Mount Flap DiscBacking Weight: X
Grade: MediumDisc Type: Type 27
Series: Ovation AttackerMax. RPM: 13,300
Disc Dia.: 4-1/2"Abrasive Material: Zirconia Alumina
Country of Origin (subject to change): United States

Description

Arbor Mount Flap Disc, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Series Ovation Attacker, Backing Weight X, Max. RPM 13,300

Reviews