United Abrasives/Sait
SAIT 76209 Ovation® Attacker High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 7/8", 80 Grit
Mfr # 76209
Zoro # G2153042
$12.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 27
- Grade Medium
- Mounting Size 7/8"
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 76208 Ovation® Attacker High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 7/8", 60 Grit 76208
- UNITED ABRASIVES/SAIT United Abrasives - Sait Grind/Finish Flap Disc T29 4-1/2 " x 7/8" 150 Grit Coated & Non-Woven 77723
- UNITED ABRASIVES/SAIT Flap DiscT29412x5811 Z80xPK10 79119
- UNITED ABRASIVES/SAIT SAIT 76226 Ovation® Attacker High Density Fiberglass Backed Flap Disc (Type 27) 5" x 7/8", 40 Grit, 10-Pack 76226
- UNITED ABRASIVES/SAIT SAIT 77760 SAIT GF Grind & Finish Flap Discs, 4-1/2" x 7/8", Ceramic Grain, Coarse/40 Grit, 10-Pack 77760
- UNITED ABRASIVES/SAIT SAIT 78111 Ovation® High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 5/8"-11, 120 Grit 78111
- UNITED ABRASIVES/SAIT Flap Disc6x5811 Z 80xPK10 78139
- UNITED ABRASIVES/SAIT Flap DiscT296x78 Z 60xPK10 71248
- UNITED ABRASIVES/SAIT Flap DiscT29412x5811 Z40xPK10 79116
- UNITED ABRASIVES/SAIT SAIT 76231 Ovation® Attacker High Density Fiberglass Backed Flap Disc (Type 27) 5" x 7/8", 120 Grit, 10-Pack 76231
- FORNEY FLAP DISC 80GRIT 2"" 71979
- United Abrasives/Sait Flap Discs