Arbor Mount Flap Disc, 4-1/2in, 80, Medium

UNITED ABRASIVES-SAIT| Zoro #: G1405171| Mfr #: 78009

$9.12 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Disc Dia.: 4-1/2"Abrasive Type: CoatedMounting Size: 7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1405171 Mfr #: 78009
Disc Dia.: 4-1/2"Abrasive Type: Coated
Mounting Size: 7/8"Backing Material: Polyester
Disc Type: Type 27Grit: 80
Item: Arbor Mount Flap DiscBacking Weight: Y
Series: OvationMax. RPM: 13,300
Grade: MediumAbrasive Material: Zirconia Alumina
Country of Origin (subject to change): United States

Description

Arbor Mount Flap Disc, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Series Ovation, Backing Weight Y, Max. RPM 13,300

Reviews