BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Arbor Mount Flap Disc, 4-1/2in, 80, Medium

UNITED ABRASIVES-SAIT| Zoro #: G1227353| Mfr #: 78109

$10.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Backing Weight: YDisc Dia.: 4-1/2"Grade: Medium
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1227353 Mfr #: 78109
Backing Weight: YDisc Dia.: 4-1/2"
Grade: MediumItem: Arbor Mount Flap Disc
Max. RPM: 13,300Abrasive Material: Zirconia Alumina
Mounting Size: 5/8-11Backing Material: Polyester
Abrasive Type: CoatedDisc Type: Type 27
Series: OvationGrit: 80
Country of Origin (subject to change): United States

Description

Arbor Mount Flap Disc, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Series Ovation, Backing Weight Y, Max. RPM 13,300

Reviews