SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Arbor Mount Flap Disc, 5in, 120, Fine

UNITED ABRASIVES-SAIT| Zoro #: G1531406| Mfr #: 78131

$12.02 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Disc Dia.: 5"Abrasive Type: CoatedMounting Size: 5/8-11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1531406 Mfr #: 78131
Disc Dia.: 5"Abrasive Type: Coated
Mounting Size: 5/8-11Backing Material: Polyester
Disc Type: Type 27Grit: 120
Item: Arbor Mount Flap DiscBacking Weight: Y
Series: OvationMax. RPM: 12,200
Grade: FineAbrasive Material: Zirconia Alumina
Country of Origin (subject to change): United States

Description

Arbor Mount Flap Disc, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Series Ovation, Backing Weight Y, Max. RPM 12,200

Reviews