BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Arbor Mount Flap Disc, 5in, 40, Coarse

UNITED ABRASIVES-SAIT| Zoro #: G1684532| Mfr #: 78126

$13.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Backing Weight: YDisc Dia.: 5"Grade: Coarse
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1684532 Mfr #: 78126
Backing Weight: YDisc Dia.: 5"
Grade: CoarseItem: Arbor Mount Flap Disc
Max. RPM: 12,200Abrasive Material: Zirconia Alumina
Mounting Size: 5/8-11Backing Material: Polyester
Abrasive Type: CoatedDisc Type: Type 27
Series: OvationGrit: 40
Country of Origin (subject to change): United States

Description

Arbor Mount Flap Disc, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Series Ovation, Backing Weight Y, Max. RPM 12,200

Reviews