United Abrasives/Sait
SAIT 76228 Ovation® Attacker High Density Fiberglass Backed Flap Disc (Type 27) 5" x 7/8", 60 Grit, 10-Pack
Mfr # 76228
Zoro # G1500195
$8.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 5"
- Disc Type Type 27
- Grade Medium
- Mounting Size 7/8"
Explore More Products
- UNITED ABRASIVES/SAIT Flap DiscCeramicT29 45x5811 60PK10 70923
- UNITED ABRASIVES/SAIT SAIT 72933 Encore Ceramic Fiberglass Backed Flap Disc (Type 29) 4-1/2" x 5/8"-11, 80 Grit, 10-Pack 72933
- UNITED ABRASIVES/SAIT SAIT 78111 Ovation® High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 5/8"-11, 120 Grit 78111
- UNITED ABRASIVES/SAIT SAIT 76206 Ovation® Attacker High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 7/8", 40 Grit 76206
- UNITED ABRASIVES/SAIT SAIT 78109 Ovation® High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 5/8"-11, 80 Grit 78109
- UNITED ABRASIVES/SAIT SAIT 78108 Ovation® High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 5/8"-11, 60 Grit 78108
- UNITED ABRASIVES/SAIT United Abrasives - Sait Ovation Attacker Flap Disc T27 5-1/2"x 7/8" 40 Grit Ceramic 72233
- UNITED ABRASIVES/SAIT Flap DiscT296x5811 Z 40xPK10 71256
- UNITED ABRASIVES/SAIT United Abrasives - Sait Ovation Attacker Flap Disc T27 5-1/2"x 5/8-11" 60 Grit Zirconium 72322
- NORTON ABRASIVES Flap Disc 77696090085
- FORNEY FLAP DISC 4-1/2"" 40GRIT 71985
- United Abrasives/Sait Flap Discs