KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Arbor Mount Flap Disc, 5in, 60, Med.

UNITED ABRASIVES-SAIT| Zoro #: G1105781| Mfr #: 78028

$12.28 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Backing Material: Polyester
Grit: 60
Abrasive Type: Coated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1105781 Mfr #: 78028
Backing Material: PolyesterGrit: 60
Abrasive Type: CoatedMounting Size: 7/8"
Item: Arbor Mount Flap DiscBacking Weight: Y
Grade: MediumDisc Type: Type 27
Series: OvationMax. RPM: 12,200
Disc Dia.: 5"Abrasive Material: Zirconia Alumina
Country of Origin (subject to change): United States

Description

Arbor Mount Flap Disc, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Series Ovation, Backing Weight Y, Max. RPM 12,200

Reviews