Arbor Mount Flap Disc, 5in, 80, Medium

UNITED ABRASIVES-SAIT| Zoro #: G1433442| Mfr #: 76229

$10.91 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Backing Material: Cotton
Grit: 80
Abrasive Type: Coated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1433442 Mfr #: 76229
Backing Material: CottonGrit: 80
Abrasive Type: CoatedMounting Size: 7/8"
Item: Arbor Mount Flap DiscBacking Weight: X
Grade: MediumDisc Type: Type 27
Series: Ovation AttackerMax. RPM: 12,200
Disc Dia.: 5"Abrasive Material: Zirconia Alumina
Country of Origin (subject to change): United States

Description

Arbor Mount Flap Disc, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Series Ovation Attacker, Backing Weight X, Max. RPM 12,200

Reviews