KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Arbor Mount Flap Disc, 5in, 80, Medium

UNITED ABRASIVES-SAIT| Zoro #: G1647667| Mfr #: 78029

$6.09 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: Ovation
Backing Weight: Y
Mounting Size: 7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1647667 Mfr #: 78029
Series: OvationBacking Weight: Y
Mounting Size: 7/8"Abrasive Material: Zirconia Alumina
Abrasive Type: CoatedDisc Dia.: 5"
Max. RPM: 12,200Grit: 80
Item: Arbor Mount Flap DiscBacking Material: Polyester
Disc Type: Type 27Grade: Medium
Country of Origin (subject to change): United States

Description

Arbor Mount Flap Disc, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Series Ovation, Backing Weight Y, Max. RPM 12,200

Reviews