HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Arbor Mount Flap Disc, 7in, 120, Fine

UNITED ABRASIVES-SAIT| Zoro #: G0521753| Mfr #: 76361

$13.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Backing Material: Cotton
Grit: 120
Abrasive Type: Coated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0521753 Mfr #: 76361
Backing Material: CottonGrit: 120
Abrasive Type: CoatedMounting Size: 5/8-11
Item: Arbor Mount Flap DiscBacking Weight: X
Grade: FineDisc Type: Type 27
Series: Ovation AttackerMax. RPM: 8500
Disc Dia.: 7"Abrasive Material: Zirconia Alumina
Country of Origin (subject to change): United States

Description

Arbor Mount Flap Disc, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Series Ovation Attacker, Backing Weight X, Max. RPM 8500

Reviews